Motion
01215 SCOTCHLOK BLOCK FORK NYLON INSUL GRIP MNG18-6FBK STUD SZ6

3M
01215 SCOTCHLOK BLOCK FORK NYLON INSUL GRIP MNG18-6FBK STUD SZ6

3M™ Scotchlok™ Block Fork, Nylon Insulated w/Insulation Grip MNG18-6FBK, Stud Size 6, 1000/Case
MI ITEM #03176132
MFR #01215 SCOTCHLOK BLOCK FORK NYLON INSUL GRIP MNG18-6FBK STUD SZ6
List Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01215 SCOTCHLOK BLOCK FORK NYLON INSUL GRIP MNG18-6FBK STUD SZ6

3M™ Scotchlok™ Block Fork, Nylon Insulated w/Insulation Grip MNG18-6FBK, Stud Size 6, 1000/Case
MI ITEM #03176132
MFR #01215 SCOTCHLOK BLOCK FORK NYLON INSUL GRIP MNG18-6FBK STUD SZ6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.92/each for your price

Overview

Mfr description
01215 SCOTCHLOK BLOCK FORK NYLON INSUL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Terminal Shape
    Block Fork
  • Stud Size
    #6
  • Wire Gauge Range
    22 to 18 AWG
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Insulation Material
    Nylon
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Terminal Thickness
    0.03 in
  • Insulation Color
    Red
  • Manufacturer Upc Number
    00054007012153
  • Maximum Wire Gauge
    18 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    22 AWG
  • UPC_NO
    00054007012153
  • Weight
    0.002 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought