Motion
7308 BECBJ

SKF
7308 BECBJ

Angular Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, Open, 40 ° Contact Angle
MI ITEM #03176200
MFR #7308 BECBJ
Price$253.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7308 BECBJ

Angular Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, Open, 40 ° Contact Angle
MI ITEM #03176200
MFR #7308 BECBJ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$253.13/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    1.46 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    7308 BECBJ BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316576634062
  • Max Rpm
    9000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    49.4 kN
  • Radial Static Load Capacity
    33.5 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576634062

Overview

Mfr description
7308 BECBJ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought