Motion
900L
Fasguard Multitask® General Purpose Work Gloves - L or Size 9, Leather, Premium Grade, Color Blue
Mi Item #03176214
MFR #900L
Price$16.62/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fasguard Multitask® General Purpose Work Gloves - L or Size 9, Leather, Premium Grade, Color Blue
Mi Item #03176214
MFR #900L

Mfr description
900L FASGUARD MULTI-TASK CLARINO GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.62/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Cuff Type
    Hook & Loop
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Leather
  • Liner Material
    Thermal Lined
  • Material
    Clarino
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Protection Type
    General Protection
  • Series
    MCR Safety Mechanics
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)