Motion
52213
Ball Thrust Bearing - Double-Direction, 55 mm Bore, 100 mm OD, 47 mm Width
Mi Item #03176246
MFR #52213
Price$838.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 55 mm Bore, 100 mm OD, 47 mm Width
Mi Item #03176246
MFR #52213

Mfr description
52213
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$838.80/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    47 mm
  • Precision Rating
    Not Rated
  • Weight
    2.99 lbs

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Max Operating Temperature
    302 °F
  • Max Rpm
    4100 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    64000 N
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Series
    522
  • Standards Met
    DIN 711/ISO 104
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012801198752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)