Motion
CWY 18 in

FLEXAUST INC
CWY 18 in

Ducting Hose - 18.000 in ID, Double-ply black neoprene coated nylon fabric hose reinforced with a spring steel wire helix, Nylon Material, 7.00 psi
MI ITEM #03176255
MFR #CWY 18 in
List Price$114.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
CWY 18 in

Ducting Hose - 18.000 in ID, Double-ply black neoprene coated nylon fabric hose reinforced with a spring steel wire helix, Nylon Material, 7.00 psi
MI ITEM #03176255
MFR #CWY 18 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.79/ft for your price

Overview

Mfr description
CWY 18" X 8.33' FLEX HOSE
  • Neoprene & nylon construction offers excellent abrasion resistance & superior flex life
  • Handles both positive & negative pressure
  • Excellent tensile strength
  • Additional coatings available for better abrasion &/or chemical resistance
  • Available from factory stock in 25 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Materials
  • Inside Diameter
    18.000 in
  • Hose Material
    Nylon
  • Application
    Foundry Sand Transfer, Glass Clinching, Material Handling, Powder & Bulk, Shredders, Street & Parking Lot Sweepers
  • Working Pressure
    7.00 psi
  • Closed Bend Radius
    11.600 in
  • Temperature Range
    -40 to 250 °F
  • Compression Ratio
    4:1
  • Series
    Flexaust® CWY
  • Reinforcing Cord Material
    Spring Steel Wire Helix
  • Negative Pressure
    1.50 inHg
  • Color
    Black
  • Coating
    Neoprene
  • Construction
    Double-ply black neoprene coated nylon fabric hose reinforced with a spring steel wire helix
  • Weight
    3.10 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text