Motion
17641
Lubricant - 5 gal
Mi Item #03176325
MFR #17641
Price$757.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - 5 gal
Mi Item #03176325
MFR #17641

Mfr description
17641 PREMIUM AIRLINE LUBRICANT FG H1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$757.14/each

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Application
    General Purpose
  • Certification
    NSF H1
  • Composition
    Synthetic Base
  • Flammability
    Flammable
  • Food Grade
    Food Grade
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -80 °F
  • NSF Rating
    H1
  • Operating Temperature Range
    -80 to 400 °F
  • Product Types
    Air Line Lubricant
  • Temperature Range
    -80 to 400 °F
  • Type
    Lubricant
  • Working Temperature
    -80 to 400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)