Motion
01263 SCOTCHLOK FLANGED BLOCK FORK NYLON INSUL GRIP MNG18-6FFBK 22-18 AWG

3M
01263 SCOTCHLOK FLANGED BLOCK FORK NYLON INSUL GRIP MNG18-6FFBK 22-18 AWG

Scotchlok™ Flanged Block Fork - #6 Stud Size, Insulated Barrel, Flanged Block Fork Terminal Shape, Crimp Connection Type
Mi Item #03176353
MFR #01263 SCOTCHLOK FLANGED BLOCK FORK NYLON INSUL GRIP MNG18-6FFBK 22-18 AWG
Price$1.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01263 SCOTCHLOK FLANGED BLOCK FORK NYLON INSUL GRIP MNG18-6FFBK 22-18 AWG

Scotchlok™ Flanged Block Fork - #6 Stud Size, Insulated Barrel, Flanged Block Fork Terminal Shape, Crimp Connection Type
Mi Item #03176353
MFR #01263 SCOTCHLOK FLANGED BLOCK FORK NYLON INSUL GRIP MNG18-6FFBK 22-18 AWG

Mfr description
01263 SCOTCHLOK FLANGED BLOCK FORK NYLON
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.32/each

Specifications

Dimensions

  • Stud Size
    #6
  • Terminal Thickness
    0.03 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Red
  • Insulation Material
    Nylon
  • Manufacturer Upc Number
    00054007012634
  • Maximum Wire Gauge
    18 AWG
  • Minimum Wire Gauge
    22 AWG
  • Terminal Shape
    Flanged Block Fork
  • UPC_NO
    00054007012634
  • Wire Gauge Range
    22 to 18 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)