Motion
01268 SCOTCHLOK BLOCK FLANGED FORK VNL INS BUTT SEAM MVU18-8FFBK 22-18 AWG

3M
01268 SCOTCHLOK BLOCK FLANGED FORK VNL INS BUTT SEAM MVU18-8FFBK 22-18 AWG

3M™ Scotchlok™ Flanged Block Fork, Vinyl Insulated Butted Seam MVU18-8FFBK, 22-18 AWG, 1000/Case
MI ITEM #03176357
MFR #01268 SCOTCHLOK BLOCK FLANGED FORK VNL INS BUTT SEAM MVU18-8FFBK 22-18 AWG
Your Price$0.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01268 SCOTCHLOK BLOCK FLANGED FORK VNL INS BUTT SEAM MVU18-8FFBK 22-18 AWG

3M™ Scotchlok™ Flanged Block Fork, Vinyl Insulated Butted Seam MVU18-8FFBK, 22-18 AWG, 1000/Case
MI ITEM #03176357
MFR #01268 SCOTCHLOK BLOCK FLANGED FORK VNL INS BUTT SEAM MVU18-8FFBK 22-18 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.69/each(List $0.78)

Overview

Mfr description
01268 SCOTCHLOK BLOCK FLANGED FORK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Suitable for use in a terminal block
  • Stud size #8
  • Accommodates wire sizes 22 to 18 AWG
  • Electrolytic copper construction offers good conductivity
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 1000/case

Specifications

  • Terminal Shape
    Flanged Block Fork
  • Stud Size
    #8
  • Wire Gauge Range
    22 to 18 AWG
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Insulation Material
    Vinyl
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Terminal Thickness
    0.03 in
  • Insulation Color
    Red
  • Manufacturer Upc Number
    00054007012689
  • Maximum Wire Gauge
    18 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    22 AWG
  • Overall Length
    0.85 in
  • Overall Width
    0.3 in
  • UPC_NO
    00054007012689
  • Weight
    0.002 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text