Motion
01318 SCOTCHLOK PARALLEL CONNECTOR VINYL INSUL BUTT SEAM MVU18PCK 22-18AWG

3M
01318 SCOTCHLOK PARALLEL CONNECTOR VINYL INSUL BUTT SEAM MVU18PCK 22-18AWG

3M™ Scotchlok™ Parallel Connector, Vinyl Insulated Butted Seam MVU18PCK, 22-18 AWG, 1000/Case
MI ITEM #03176371
MFR #01318 SCOTCHLOK PARALLEL CONNECTOR VINYL INSUL BUTT SEAM MVU18PCK 22-18AWG
List Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01318 SCOTCHLOK PARALLEL CONNECTOR VINYL INSUL BUTT SEAM MVU18PCK 22-18AWG

3M™ Scotchlok™ Parallel Connector, Vinyl Insulated Butted Seam MVU18PCK, 22-18 AWG, 1000/Case
MI ITEM #03176371
MFR #01318 SCOTCHLOK PARALLEL CONNECTOR VINYL INSUL BUTT SEAM MVU18PCK 22-18AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.92/each for your price

Overview

Mfr description
01318 SCOTCHLOK PARALLEL CONNECTOR VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Suitable for use where space is limited
  • Accommodates wire sizes 22 to 18 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • RoHS 2011/65/EU Compliant
  • 1000/case

Specifications

  • Wire Gauge Range
    22 to 18 AWG
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Insulation Material
    Vinyl
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    Red
  • Maximum Wire Gauge
    18 AWG
  • Minimum Wire Gauge
    22 AWG
  • Overall Length
    0.67 in
  • Manufacturer Upc Number
    00054007013181
  • UPC_NO
    00054007013181

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text