Motion
01333 SCOTCHLOK FORK HIGH TEMP BUTTED SEAM MU18-10FHTK 22-18 AWG

3M
01333 SCOTCHLOK FORK HIGH TEMP BUTTED SEAM MU18-10FHTK 22-18 AWG

3M™ Scotchlok™ Fork, High Temperature Butted Seam MU18-10FHTK, 22-18 AWG, 1000/Case
MI ITEM #03176374
MFR #01333 SCOTCHLOK FORK HIGH TEMP BUTTED SEAM MU18-10FHTK 22-18 AWG
List Price$0.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01333 SCOTCHLOK FORK HIGH TEMP BUTTED SEAM MU18-10FHTK 22-18 AWG

3M™ Scotchlok™ Fork, High Temperature Butted Seam MU18-10FHTK, 22-18 AWG, 1000/Case
MI ITEM #03176374
MFR #01333 SCOTCHLOK FORK HIGH TEMP BUTTED SEAM MU18-10FHTK 22-18 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.29/each for your price

Overview

Mfr description
01333 SCOTCHLOK FORK HIGH TEMP BUTTED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • Wider tongue design for use on free-standing studs
  • Stud size #10
  • Accommodates wire sizes 22 to 18 AWG
  • Made of durable steel for high-temperature applications and has nickel plating for corrosion resistance
  • Withstands a maximum temperature of 900 degrees F (482 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • 1000/case

Specifications

  • Terminal Shape
    Standard Fork
  • Stud Size
    #10
  • Wire Gauge Range
    22 to 18 AWG
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Terminal Thickness
    0.03 in
  • Manufacturer Upc Number
    00054007013334
  • Maximum Wire Gauge
    18 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    22 AWG
  • Overall Length
    0.7 in
  • Overall Width
    0.34 in
  • UPC_NO
    00054007013334
  • Weight
    0.001 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text