Motion
01357 SCOTCHLOK LOCKING FORK NYLON INSUL W/ INSUL GRIP MNG18-8FLK STUD SZ 8

3M
01357 SCOTCHLOK LOCKING FORK NYLON INSUL W/ INSUL GRIP MNG18-8FLK STUD SZ 8

3M™ Scotchlok™ Locking Fork, Nylon Insulated w/Insulation Grip MNG18-8FLK, Stud Size 8, 1000/Case
MI ITEM #03176384
MFR #01357 SCOTCHLOK LOCKING FORK NYLON INSUL W/ INSUL GRIP MNG18-8FLK STUD SZ 8
Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01357 SCOTCHLOK LOCKING FORK NYLON INSUL W/ INSUL GRIP MNG18-8FLK STUD SZ 8

3M™ Scotchlok™ Locking Fork, Nylon Insulated w/Insulation Grip MNG18-8FLK, Stud Size 8, 1000/Case
MI ITEM #03176384
MFR #01357 SCOTCHLOK LOCKING FORK NYLON INSUL W/ INSUL GRIP MNG18-8FLK STUD SZ 8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.92/each

Specifications

Dimensions

  • Stud Size
    #8
  • Terminal Thickness
    0.03 in
  • Weight
    0.002 lb

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Red
  • Insulation Material
    Nylon
  • Manufacturer Upc Number
    00054007013570
  • Maximum Wire Gauge
    18 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    22 AWG
  • Terminal Shape
    Locking Fork
  • UPC_NO
    00054007013570
  • Wire Gauge Range
    22 to 18 AWG

Overview

Mfr description
01357 SCOTCHLOK LOCKING FORK NYLON INSUL
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought