Motion
01567 SCOTCHLOK BLOCK FORK NON-INSUL BUTTED SEAM MU14-10FBK STUD SZ10

3M
01567 SCOTCHLOK BLOCK FORK NON-INSUL BUTTED SEAM MU14-10FBK STUD SZ10

3M™ Scotchlok™ Block Fork, Non-Insulated Butted Seam MU14-10FBK, Stud Size 10, suitable for use in a terminal block, 1000/Case
MI ITEM #03176446
MFR #01567 SCOTCHLOK BLOCK FORK NON-INSUL BUTTED SEAM MU14-10FBK STUD SZ10
Price$0.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01567 SCOTCHLOK BLOCK FORK NON-INSUL BUTTED SEAM MU14-10FBK STUD SZ10

3M™ Scotchlok™ Block Fork, Non-Insulated Butted Seam MU14-10FBK, Stud Size 10, suitable for use in a terminal block, 1000/Case
MI ITEM #03176446
MFR #01567 SCOTCHLOK BLOCK FORK NON-INSUL BUTTED SEAM MU14-10FBK STUD SZ10

Mfr description
01567 SCOTCHLOK BLOCK FORK NON-INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.29/each

Specifications

Dimensions

  • Overall Length
    0.65 in
  • Overall Width
    0.3 in
  • Stud Size
    #10
  • Terminal Thickness
    0.03 in
  • Weight
    0.002 lb

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007015673
  • Maximum Wire Gauge
    14 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    16 AWG
  • Terminal Shape
    Block Fork
  • UPC_NO
    00054007015673
  • Wire Gauge Range
    16 to 14 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)