Motion
01570 SCOTCHLOK BLOCK FORK NON-INSUL BRAZED SEAM M14-8FBK STUD SZ8

3M
01570 SCOTCHLOK BLOCK FORK NON-INSUL BRAZED SEAM M14-8FBK STUD SZ8

3M™ Scotchlok™ Block Fork, Non-Insulated Brazed Seam M14-8FBK, Stud Size 8, suitable for use in a terminal block, 1000/Case
MI ITEM #03176449
MFR #01570 SCOTCHLOK BLOCK FORK NON-INSUL BRAZED SEAM M14-8FBK STUD SZ8
Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01570 SCOTCHLOK BLOCK FORK NON-INSUL BRAZED SEAM M14-8FBK STUD SZ8

3M™ Scotchlok™ Block Fork, Non-Insulated Brazed Seam M14-8FBK, Stud Size 8, suitable for use in a terminal block, 1000/Case
MI ITEM #03176449
MFR #01570 SCOTCHLOK BLOCK FORK NON-INSUL BRAZED SEAM M14-8FBK STUD SZ8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.48/each

Specifications

Dimensions

  • Overall Length
    0.65 in
  • Overall Width
    0.3 in
  • Stud Size
    #8
  • Terminal Thickness
    0.03 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007015703
  • Maximum Wire Gauge
    14 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    16 AWG
  • Terminal Shape
    Block Fork
  • UPC_NO
    00054007015703
  • Wire Gauge Range
    16 to 14 AWG

Overview

Mfr description
01570 SCOTCHLOK BLOCK FORK NON-INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • Suitable for use in a terminal block
  • Stud size #8
  • Accommodates wire sizes 16 to 14 AWG
  • Electrolytic copper construction offers good conductivity
  • Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 1000/case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought