Motion
01577 SCOTCHLOK BLOCK FORK VINYL INSUL BRAZED SEAM MV14-6FBK STUD SZ6

3M
01577 SCOTCHLOK BLOCK FORK VINYL INSUL BRAZED SEAM MV14-6FBK STUD SZ6

3M™ Scotchlok™ Block Fork, Vinyl Insulated Brazed Seam MV14-6FBK, Stud Size 6, suitable for use in a terminal block, 1000/Case
MI ITEM #03176452
MFR #01577 SCOTCHLOK BLOCK FORK VINYL INSUL BRAZED SEAM MV14-6FBK STUD SZ6
List Price$0.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01577 SCOTCHLOK BLOCK FORK VINYL INSUL BRAZED SEAM MV14-6FBK STUD SZ6

3M™ Scotchlok™ Block Fork, Vinyl Insulated Brazed Seam MV14-6FBK, Stud Size 6, suitable for use in a terminal block, 1000/Case
MI ITEM #03176452
MFR #01577 SCOTCHLOK BLOCK FORK VINYL INSUL BRAZED SEAM MV14-6FBK STUD SZ6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.72/each for your price

Overview

Mfr description
01577 SCOTCHLOK BLOCK FORK VINYL INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Suitable for use in a terminal block
  • Stud size #6
  • Accommodates wire sizes 16 to 14 AWG
  • Electrolytic copper construction offers good conductivity
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 1000/case

Specifications

  • Terminal Shape
    Block Fork
  • Stud Size
    #6
  • Wire Gauge Range
    16 to 14 AWG
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Insulation Material
    Vinyl
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Terminal Thickness
    0.03 in
  • Insulation Color
    Blue
  • Manufacturer Upc Number
    00054007015772
  • Maximum Wire Gauge
    14 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    16 AWG
  • Overall Length
    0.85 in
  • Overall Width
    0.3 in
  • UPC_NO
    00054007015772
  • Weight
    0.002 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text