Motion
01580 SCOTCHLOK BLOCK FORK NYLON INSUL GRIP MNG14-6FB/SK STUD SZ6

3M
01580 SCOTCHLOK BLOCK FORK NYLON INSUL GRIP MNG14-6FB/SK STUD SZ6

3M™ Scotchlok™ Block Fork, Nylon Insulated w/Insulation Grip MNG14-6FB/SK, Stud Size 6, 1000/Case
Mi Item #03176455
MFR #01580 SCOTCHLOK BLOCK FORK NYLON INSUL GRIP MNG14-6FB/SK STUD SZ6
Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01580 SCOTCHLOK BLOCK FORK NYLON INSUL GRIP MNG14-6FB/SK STUD SZ6

3M™ Scotchlok™ Block Fork, Nylon Insulated w/Insulation Grip MNG14-6FB/SK, Stud Size 6, 1000/Case
Mi Item #03176455
MFR #01580 SCOTCHLOK BLOCK FORK NYLON INSUL GRIP MNG14-6FB/SK STUD SZ6

Mfr description
01580 SCOTCHLOK BLOCK FORK NYLON INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.92/each

Specifications

Dimensions

  • Stud Size
    #6
  • Terminal Thickness
    0.03 in
  • Weight
    0.002 lb

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Blue
  • Insulation Material
    Nylon
  • Manufacturer Upc Number
    00054007015802
  • Maximum Wire Gauge
    14 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    16 AWG
  • Terminal Shape
    Block Fork
  • UPC_NO
    00054007015802
  • Wire Gauge Range
    16 to 14 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)