Motion
01587 SCOTCHLOK BLOCK FORK VINYL INSUL BUTTED SEAM MVU14-10FBK STUD SZ10

3M
01587 SCOTCHLOK BLOCK FORK VINYL INSUL BUTTED SEAM MVU14-10FBK STUD SZ10

3M™ Scotchlok™ Block Fork, Vinyl Insulated Butted Seam MVU14-10FBK, Stud Size 10, 1000/Case
MI ITEM #03176462
MFR #01587 SCOTCHLOK BLOCK FORK VINYL INSUL BUTTED SEAM MVU14-10FBK STUD SZ10
List Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01587 SCOTCHLOK BLOCK FORK VINYL INSUL BUTTED SEAM MVU14-10FBK STUD SZ10

3M™ Scotchlok™ Block Fork, Vinyl Insulated Butted Seam MVU14-10FBK, Stud Size 10, 1000/Case
MI ITEM #03176462
MFR #01587 SCOTCHLOK BLOCK FORK VINYL INSUL BUTTED SEAM MVU14-10FBK STUD SZ10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.60/each for your price

Overview

Mfr description
01587 SCOTCHLOK BLOCK FORK VINYL INSUL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Terminal Shape
    Block Fork
  • Stud Size
    #10
  • Wire Gauge Range
    16 to 14 AWG
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Insulation Material
    Vinyl
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Terminal Thickness
    0.03 in
  • Insulation Color
    Blue
  • Manufacturer Upc Number
    00054007015871
  • Maximum Wire Gauge
    14 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    16 AWG
  • UPC_NO
    00054007015871
  • Weight
    0.002 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought