Motion
01634 SCOTCHLOK BLOCK FLANGED FORK VNL INS BUTT SEAM MVU14-8FFBK 16-14 AWG

3M
01634 SCOTCHLOK BLOCK FLANGED FORK VNL INS BUTT SEAM MVU14-8FFBK 16-14 AWG

3M™ Scotchlok™ Block Flanged Fork, Vinyl Insulated Butted Seam MVU14-8FFBK, 16-14 AWG, 1000/Case
MI ITEM #03176474
MFR #01634 SCOTCHLOK BLOCK FLANGED FORK VNL INS BUTT SEAM MVU14-8FFBK 16-14 AWG
Price$0.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01634 SCOTCHLOK BLOCK FLANGED FORK VNL INS BUTT SEAM MVU14-8FFBK 16-14 AWG

3M™ Scotchlok™ Block Flanged Fork, Vinyl Insulated Butted Seam MVU14-8FFBK, 16-14 AWG, 1000/Case
MI ITEM #03176474
MFR #01634 SCOTCHLOK BLOCK FLANGED FORK VNL INS BUTT SEAM MVU14-8FFBK 16-14 AWG

Mfr description
01634 SCOTCHLOK BLOCK FLANGED FORK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.72/each

Specifications

Dimensions

  • Overall Length
    0.85 in
  • Overall Width
    0.3 in
  • Stud Size
    #8
  • Terminal Thickness
    0.03 in
  • Weight
    0.002 lb

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Blue
  • Insulation Material
    Vinyl
  • Manufacturer Upc Number
    00054007016342
  • Maximum Wire Gauge
    14 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    16 AWG
  • Terminal Shape
    Flanged Block Fork
  • UPC_NO
    00054007016342
  • Wire Gauge Range
    16 to 14 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)