Motion
01759 SCOTCHLOK RING TONGUE HI TEMP BUTT SEAM MU14-10RHTK 16-14 AWG

3M
01759 SCOTCHLOK RING TONGUE HI TEMP BUTT SEAM MU14-10RHTK 16-14 AWG

3M™ Scotchlok™ Ring Tongue, High Temperature Butted Seam MU14-10RHTK, 16-14 AWG, 1000/Case
MI ITEM #03176478
MFR #01759 SCOTCHLOK RING TONGUE HI TEMP BUTT SEAM MU14-10RHTK 16-14 AWG
List Price$0.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01759 SCOTCHLOK RING TONGUE HI TEMP BUTT SEAM MU14-10RHTK 16-14 AWG

3M™ Scotchlok™ Ring Tongue, High Temperature Butted Seam MU14-10RHTK, 16-14 AWG, 1000/Case
MI ITEM #03176478
MFR #01759 SCOTCHLOK RING TONGUE HI TEMP BUTT SEAM MU14-10RHTK 16-14 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.29/each for your price

Overview

Mfr description
01759 SCOTCHLOK RING TONGUE HI TEMP BUTT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • For use in ovens, motors, light fixtures and other applications
  • Stud size #10
  • Accommodates wire sizes 16 to 14 AWG
  • Made of durable steel for high-temperature applications and has nickel plating for corrosion resistance
  • Withstands a maximum temperature of 900 degrees F (482 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • 1000/case

Specifications

  • Stud Size
    #10
  • Wire Gauge Range
    16 to 14 AWG
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Contact Material
    Steel
  • Contact Plating
    Nickel
  • Terminal Thickness
    0.03 in
  • Maximum Wire Gauge
    14 AWG
  • Minimum Wire Gauge
    16 AWG
  • Overall Length
    0.7 in
  • Manufacturer Upc Number
    00054007017592
  • UPC_NO
    00054007017592

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text