Motion
01763 SCOTCHLOK FEMALE DISC HIGH TEMP BUTTED SEAM MU14-250DFHTK 16-14 AWG

3M
01763 SCOTCHLOK FEMALE DISC HIGH TEMP BUTTED SEAM MU14-250DFHTK 16-14 AWG

3M™ Scotchlok™ Female Disconnect, High Temperature Butted Seam MU14-250DFHTK, 16-14 AWG, 1000/Case
MI ITEM #03176482
MFR #01763 SCOTCHLOK FEMALE DISC HIGH TEMP BUTTED SEAM MU14-250DFHTK 16-14 AWG
Price$0.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01763 SCOTCHLOK FEMALE DISC HIGH TEMP BUTTED SEAM MU14-250DFHTK 16-14 AWG

3M™ Scotchlok™ Female Disconnect, High Temperature Butted Seam MU14-250DFHTK, 16-14 AWG, 1000/Case
MI ITEM #03176482
MFR #01763 SCOTCHLOK FEMALE DISC HIGH TEMP BUTTED SEAM MU14-250DFHTK 16-14 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.29/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.095 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    0.64 in
  • Tab Size
    0.032 in x 0.250 in
  • Tab Width
    1/4 in
  • Terminal Thickness
    0.032 in

Details

  • Connection Material
    Steel
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Steel
  • Contact Plating
    Nickel
  • Gender
    Female
  • Insulation Color
    Bare
  • Insulation Material
    None
  • Insulation Type
    Bare
  • Manufacturer Upc Number
    00054007017639
  • Maximum Temperature
    900 °F
  • Maximum Wire Gauge
    14 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    16 AWG
  • Seam Type
    Butted
  • Standards Met
    UL Listed, CSA Certified, RoHS Compliant
  • UPC_NO
    00054007017639
  • Wire Gauge Range
    16 to 14 AWG
  • Wire Range
    16 to 14 AWG

Overview

Mfr description
01763 SCOTCHLOK FEMALE DISC HIGH TEMP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel with a beveled mouth offers easy insertion of wires
  • Dents and rolled edges of this high-temperature female disconnect terminal offer excellent holding force
  • Allows for quick and easy disconnect of wires
  • Mates with 0.25-in wide male tab
  • Accommodates wire sizes 16 to 14 AWG
  • Made of durable steel for high-temperature applications and has corrosion-resistant nickel plating
  • Withstands a maximum temperature of 900 degrees F (482 degrees C)
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 1000/case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought