Motion
01841 SCOTCHLOK FEMALE DISC NYLON FULLY INSUL GRIP MNG14-250DFIK 16-14AWG

3M
01841 SCOTCHLOK FEMALE DISC NYLON FULLY INSUL GRIP MNG14-250DFIK 16-14AWG

3M™ Scotchlok™ Female Disconnect, Nylon Fully Insulated w/Insulation Grip MNG14-250DFIK, 16-14 AWG, MNG14-250DFIK, 1/Case
MI ITEM #03176516
MFR #01841 SCOTCHLOK FEMALE DISC NYLON FULLY INSUL GRIP MNG14-250DFIK 16-14AWG
Price$1.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01841 SCOTCHLOK FEMALE DISC NYLON FULLY INSUL GRIP MNG14-250DFIK 16-14AWG

3M™ Scotchlok™ Female Disconnect, Nylon Fully Insulated w/Insulation Grip MNG14-250DFIK, 16-14 AWG, MNG14-250DFIK, 1/Case
MI ITEM #03176516
MFR #01841 SCOTCHLOK FEMALE DISC NYLON FULLY INSUL GRIP MNG14-250DFIK 16-14AWG

Mfr description
01841 SCOTCHLOK FEMALE DISC NYLON
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue nylon-insulated, butted-seam barrel with a funnel-designed, seamless brass sleeve offers easy insertion of wires
  • Dents and rolled edges of this female disconnect terminal offer excellent holding force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.39/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.080 in
  • Maximum Voltage Rating
    600 V
  • Overall Diameter
    0.23 in
  • Overall Length
    0.87 in
  • Overall Width
    0.37 in
  • Tab Size
    0.032 in x 0.250 in
  • Tab Width
    1/4 in
  • Terminal Thickness
    0.032 in

Details

  • Color
    Blue
  • Connection Material
    Tin-Plated Brass
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Gender
    Female
  • Insulation Color
    Blue
  • Insulation Material
    Nylon
  • Insulation Type
    Nylon
  • Manufacturer Upc Number
    00054007018414
  • Maximum Temperature
    221 °F
  • Maximum Wire Gauge
    14 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    16 AWG
  • Seam Type
    Butted
  • Standards Met
    UL Listed, CSA Certified, RoHS Compliant
  • UPC_NO
    00054007018414
  • Wire Gauge Range
    16 to 14 AWG
  • Wire Range
    16 to 14 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)