Motion
01842 SCOTCHLOK FORK HIGH TEMP BUTTED SEAM MU14-10FHTK 16-14 AWG

3M
01842 SCOTCHLOK FORK HIGH TEMP BUTTED SEAM MU14-10FHTK 16-14 AWG

3M™ Scotchlok™ Fork, High Temperature Butted Seam MU14-10FHTK, 16-14 AWG, 1000/Case
MI ITEM #03176517
MFR #01842 SCOTCHLOK FORK HIGH TEMP BUTTED SEAM MU14-10FHTK 16-14 AWG
List Price$0.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01842 SCOTCHLOK FORK HIGH TEMP BUTTED SEAM MU14-10FHTK 16-14 AWG

3M™ Scotchlok™ Fork, High Temperature Butted Seam MU14-10FHTK, 16-14 AWG, 1000/Case
MI ITEM #03176517
MFR #01842 SCOTCHLOK FORK HIGH TEMP BUTTED SEAM MU14-10FHTK 16-14 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.34/each for your price

Overview

Mfr description
01842 SCOTCHLOK FORK HIGH TEMP BUTTED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • Wider tongue design for use on free-standing studs
  • Stud size #10
  • Accommodates wire sizes 16 to 14 AWG
  • Made of durable steel for high-temperature applications and has nickel plating for corrosion resistance
  • Withstands a maximum temperature of 900 degrees F (482 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • 1000/case

Specifications

  • Terminal Shape
    Standard Fork
  • Stud Size
    #10
  • Wire Gauge Range
    16 to 14 AWG
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Terminal Thickness
    0.03 in
  • Manufacturer Upc Number
    00054007018421
  • Maximum Wire Gauge
    14 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    16 AWG
  • Overall Length
    0.7 in
  • Overall Width
    0.34 in
  • UPC_NO
    00054007018421
  • Weight
    0.002 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text