Motion
01878 SCOTCHLOK RING TONGUE NONINSUL BUTTED SEAM MU10-6RK STUD SZ 6

3M
01878 SCOTCHLOK RING TONGUE NONINSUL BUTTED SEAM MU10-6RK STUD SZ 6

3M™ Scotchlok™ Ring Tongue, Non-Insulated Butted Seam MU10-6RK, Stud Size 6, 500/Case
MI ITEM #03176537
MFR #01878 SCOTCHLOK RING TONGUE NONINSUL BUTTED SEAM MU10-6RK STUD SZ 6
Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01878 SCOTCHLOK RING TONGUE NONINSUL BUTTED SEAM MU10-6RK STUD SZ 6

3M™ Scotchlok™ Ring Tongue, Non-Insulated Butted Seam MU10-6RK, Stud Size 6, 500/Case
MI ITEM #03176537
MFR #01878 SCOTCHLOK RING TONGUE NONINSUL BUTTED SEAM MU10-6RK STUD SZ 6

Mfr description
01878 SCOTCHLOK RING TONGUE NONINSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.53/each

Specifications

Dimensions

  • Overall Length
    0.73 in
  • Stud Size
    #6
  • Terminal Thickness
    0.04 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007018780
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    12 AWG
  • UPC_NO
    00054007018780
  • Wire Gauge Range
    12 to 10 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)