Motion
01882 SCOTCHLOK RING TONGUE NONINSUL BUTTED SEAM MU10-14R/SK STUD SZ 1/4

3M
01882 SCOTCHLOK RING TONGUE NONINSUL BUTTED SEAM MU10-14R/SK STUD SZ 1/4

3M™ Scotchlok™ Ring Tongue, Non-Insulated Butted Seam MU10-14R/SK, Stud Size 1/4, 500/Case
MI ITEM #03176540
MFR #01882 SCOTCHLOK RING TONGUE NONINSUL BUTTED SEAM MU10-14R/SK STUD SZ 1/4
List Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01882 SCOTCHLOK RING TONGUE NONINSUL BUTTED SEAM MU10-14R/SK STUD SZ 1/4

3M™ Scotchlok™ Ring Tongue, Non-Insulated Butted Seam MU10-14R/SK, Stud Size 1/4, 500/Case
MI ITEM #03176540
MFR #01882 SCOTCHLOK RING TONGUE NONINSUL BUTTED SEAM MU10-14R/SK STUD SZ 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.60/each for your price

Overview

Mfr description
01882 SCOTCHLOK RING TONGUE NONINSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • Standard-style ring tongue fits around the stud
  • Stud size 1/4 in
  • Accommodates wire sizes 12 to 10 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 500/case

Specifications

  • Stud Size
    1/4 in
  • Wire Gauge Range
    12 to 10 AWG
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Terminal Thickness
    0.04 in
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    12 AWG
  • Overall Length
    0.96 in
  • Manufacturer Upc Number
    00054007018827
  • UPC_NO
    00054007018827
  • Manufacturer Stock Number
    7100164077

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text