Motion
01956 SCOTCHLOK RING TONGUE VINYL INSUL BUTTED SEAM MVU10-38R/SK STUD SZ 3/

3M
01956 SCOTCHLOK RING TONGUE VINYL INSUL BUTTED SEAM MVU10-38R/SK STUD SZ 3/

3M™ Scotchlok™ Ring Tongue, Vinyl Insulated Butted Seam MVU10-38R/SK, Stud Size 3/8, 500/Case
MI ITEM #03176569
MFR #01956 SCOTCHLOK RING TONGUE VINYL INSUL BUTTED SEAM MVU10-38R/SK STUD SZ 3/
Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01956 SCOTCHLOK RING TONGUE VINYL INSUL BUTTED SEAM MVU10-38R/SK STUD SZ 3/

3M™ Scotchlok™ Ring Tongue, Vinyl Insulated Butted Seam MVU10-38R/SK, Stud Size 3/8, 500/Case
MI ITEM #03176569
MFR #01956 SCOTCHLOK RING TONGUE VINYL INSUL BUTTED SEAM MVU10-38R/SK STUD SZ 3/

Mfr description
01956 SCOTCHLOK RING TONGUE VINYL INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.92/each

Specifications

Dimensions

  • Overall Length
    1.26 in
  • Stud Size
    3/8 in
  • Terminal Thickness
    0.04 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Yellow
  • Insulation Material
    Vinyl
  • Manufacturer Upc Number
    00054007019565
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    12 AWG
  • UPC_NO
    00054007019565
  • Wire Gauge Range
    12 to 10 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)