Motion
01973 SCOTCHLOK FORK NON-INSUL BRAZED SEAM M10-8FK 12-10 AWG

3M
01973 SCOTCHLOK FORK NON-INSUL BRAZED SEAM M10-8FK 12-10 AWG

3M™ Scotchlok™ Fork, Non-Insulated Brazed Seam M10-8FK, 12-10 AWG, wider-tongue design for use on free-standing studs, 500/Case
MI ITEM #03176573
MFR #01973 SCOTCHLOK FORK NON-INSUL BRAZED SEAM M10-8FK 12-10 AWG
Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01973 SCOTCHLOK FORK NON-INSUL BRAZED SEAM M10-8FK 12-10 AWG

3M™ Scotchlok™ Fork, Non-Insulated Brazed Seam M10-8FK, 12-10 AWG, wider-tongue design for use on free-standing studs, 500/Case
MI ITEM #03176573
MFR #01973 SCOTCHLOK FORK NON-INSUL BRAZED SEAM M10-8FK 12-10 AWG

Mfr description
01973 SCOTCHLOK FORK NON-INSUL BRAZED
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.60/each

Specifications

Dimensions

  • Stud Size
    #8
  • Terminal Thickness
    0.04 in
  • Weight
    0.003 lb

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007019732
  • Maximum Wire Gauge
    10 AWG
  • Minimum Order Quantity
    500
  • Minimum Wire Gauge
    12 AWG
  • Terminal Shape
    Standard Fork
  • UPC_NO
    00054007019732
  • Wire Gauge Range
    12 to 10 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)