Motion
02022 SCOTCHLOK BLOCK FORK VINYL INSUL BUTTED SEAM MVU10-10FBK STUD SZ10

3M
02022 SCOTCHLOK BLOCK FORK VINYL INSUL BUTTED SEAM MVU10-10FBK STUD SZ10

3M™ Scotchlok™ Block Fork, Vinyl Insulated Butted Seam MVU10-10FBK, Stud Size 10, 500/Case
MI ITEM #03176597
MFR #02022 SCOTCHLOK BLOCK FORK VINYL INSUL BUTTED SEAM MVU10-10FBK STUD SZ10
Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02022 SCOTCHLOK BLOCK FORK VINYL INSUL BUTTED SEAM MVU10-10FBK STUD SZ10

3M™ Scotchlok™ Block Fork, Vinyl Insulated Butted Seam MVU10-10FBK, Stud Size 10, 500/Case
MI ITEM #03176597
MFR #02022 SCOTCHLOK BLOCK FORK VINYL INSUL BUTTED SEAM MVU10-10FBK STUD SZ10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.84/each

Specifications

Dimensions

  • Stud Size
    #10
  • Terminal Thickness
    0.04 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Yellow
  • Insulation Material
    Vinyl
  • Manufacturer Upc Number
    00054007020226
  • Maximum Wire Gauge
    10 AWG
  • Minimum Order Quantity
    500
  • Minimum Wire Gauge
    12 AWG
  • Terminal Shape
    Block Fork
  • UPC_NO
    00054007020226
  • Wire Gauge Range
    12 to 10 AWG

Overview

Mfr description
02022 SCOTCHLOK BLOCK FORK VINYL INSUL
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought