Motion
02036 SCOTCHLOK FLANGED BLOCK FORK NYLON INSUL GRIP MNG10-8FFBK 12-10 AWG

3M
02036 SCOTCHLOK FLANGED BLOCK FORK NYLON INSUL GRIP MNG10-8FFBK 12-10 AWG

3M™ Scotchlok™ Block Flanged Fork, Nylon Insulated w/Insulation Grip MNG10-8FFBK, 12-10 AWG, 500/Case
MI ITEM #03176605
MFR #02036 SCOTCHLOK FLANGED BLOCK FORK NYLON INSUL GRIP MNG10-8FFBK 12-10 AWG
List Price$0.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02036 SCOTCHLOK FLANGED BLOCK FORK NYLON INSUL GRIP MNG10-8FFBK 12-10 AWG

3M™ Scotchlok™ Block Flanged Fork, Nylon Insulated w/Insulation Grip MNG10-8FFBK, 12-10 AWG, 500/Case
MI ITEM #03176605
MFR #02036 SCOTCHLOK FLANGED BLOCK FORK NYLON INSUL GRIP MNG10-8FFBK 12-10 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.93/each for your price

Overview

Mfr description
02036 SCOTCHLOK FLANGED BLOCK FORK NYLON
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Terminal Shape
    Flanged Block Fork
  • Stud Size
    #8
  • Wire Gauge Range
    12 to 10 AWG
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Insulation Material
    Nylon
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Terminal Thickness
    0.04 in
  • Insulation Color
    Yellow
  • Manufacturer Upc Number
    00054007020363
  • Maximum Wire Gauge
    10 AWG
  • Minimum Order Quantity
    500
  • Minimum Wire Gauge
    12 AWG
  • UPC_NO
    00054007020363
  • Weight
    0.005 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text