Motion
02077 SCOTCHLOK BUTT CONNECTOR NON-INSUL SEAMLESS M10BCK 12-10 AWG

3M
02077 SCOTCHLOK BUTT CONNECTOR NON-INSUL SEAMLESS M10BCK 12-10 AWG

3M™ Scotchlok™ Butt Connector, Non-Insulated Seamless M10BCK, 12-10 AWG, built-in wire stop for correct positioning, 500/Case
MI ITEM #03176621
MFR #02077 SCOTCHLOK BUTT CONNECTOR NON-INSUL SEAMLESS M10BCK 12-10 AWG
List Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02077 SCOTCHLOK BUTT CONNECTOR NON-INSUL SEAMLESS M10BCK 12-10 AWG

3M™ Scotchlok™ Butt Connector, Non-Insulated Seamless M10BCK, 12-10 AWG, built-in wire stop for correct positioning, 500/Case
MI ITEM #03176621
MFR #02077 SCOTCHLOK BUTT CONNECTOR NON-INSUL SEAMLESS M10BCK 12-10 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.84/each for your price

Overview

Mfr description
02077 SCOTCHLOK BUTT CONNECTOR NON-INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, seamless barrel ensures a secure fit and offers reliable performance
  • Offers electrical connection to a pre-stripped end of a stranded wire
  • Built-in wire stop for correct positioning
  • Accommodates wire sizes 12 to 10 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Wire Gauge Range
    12 to 10 AWG
  • Barrel Length
    0.38 in
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    Yellow
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    12 AWG
  • Barrel Inside Diameter
    0.142 in
  • Connector Type
    Butt Splice
  • Insulation Color
    Bare
  • Insulation Type
    Bare
  • Maximum Temperature
    347 °F
  • Maximum Voltage Rating
    600 V
  • Overall Length
    0.81 in
  • Seam Type
    Seamless
  • Standards Met
    UL Listed, CSA Certified, RoHS 2011/65/EU
  • Wire Range
    12 to 10 AWG
  • Manufacturer Upc Number
    00054007020776
  • UPC_NO
    00054007020776

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought