Motion
02081 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BUTTED SEAM MVU10BCK 12-10 AWG

3M
02081 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BUTTED SEAM MVU10BCK 12-10 AWG

3M™ Scotchlok™ Butt Connector, Vinyl Insulated Butted Seam MVU10BCK, 12-10 AWG, 500/Case
MI ITEM #03176623
MFR #02081 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BUTTED SEAM MVU10BCK 12-10 AWG
List Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02081 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BUTTED SEAM MVU10BCK 12-10 AWG

3M™ Scotchlok™ Butt Connector, Vinyl Insulated Butted Seam MVU10BCK, 12-10 AWG, 500/Case
MI ITEM #03176623
MFR #02081 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BUTTED SEAM MVU10BCK 12-10 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.84/each for your price

Overview

Mfr description
02081 SCOTCHLOK BUTT CONNECTOR VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Built-in wire stop for correct positioning
  • Accommodates wire sizes 12 to 10 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Wire Gauge Range
    12 to 10 AWG
  • Barrel Length
    1/4 in
  • Voltage Rating
    600 V
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Insulation Material
    Vinyl
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    Yellow
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    12 AWG
  • Barrel Inside Diameter
    0.135 in
  • Connector Type
    Butt Splice
  • Insulation Color
    Yellow
  • Insulation Type
    Vinyl
  • Maximum Temperature
    221 °F
  • Maximum Voltage Rating
    600 V
  • Overall Length
    1.02 in
  • Seam Type
    Butted
  • Standards Met
    UL Listed, CSA Certified
  • Wire Range
    12 to 10 AWG
  • Manufacturer Upc Number
    00054007020813
  • UPC_NO
    00054007020813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought