Motion
02084 SCOTCHLOK PARALLEL CONNECTOR VINYL INSUL BUTT SEAM MVU10PCK 12-10AWG

3M
02084 SCOTCHLOK PARALLEL CONNECTOR VINYL INSUL BUTT SEAM MVU10PCK 12-10AWG

3M™ Scotchlok™ Parallel Connector, Vinyl Insulated Butted Seam MVU10PCK, 12-10 AWG, 500/Case
MI ITEM #03176625
MFR #02084 SCOTCHLOK PARALLEL CONNECTOR VINYL INSUL BUTT SEAM MVU10PCK 12-10AWG
Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02084 SCOTCHLOK PARALLEL CONNECTOR VINYL INSUL BUTT SEAM MVU10PCK 12-10AWG

3M™ Scotchlok™ Parallel Connector, Vinyl Insulated Butted Seam MVU10PCK, 12-10 AWG, 500/Case
MI ITEM #03176625
MFR #02084 SCOTCHLOK PARALLEL CONNECTOR VINYL INSUL BUTT SEAM MVU10PCK 12-10AWG

Mfr description
02084 SCOTCHLOK PARALLEL CONNECTOR VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.33/each

Specifications

Dimensions

  • Overall Length
    0.87 in

Details

  • Color Code
    Yellow
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Material
    Vinyl
  • Manufacturer Upc Number
    00054007020844
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    12 AWG
  • UPC_NO
    00054007020844
  • Wire Gauge Range
    12 to 10 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)