Motion
02095 SCOTCHLOK FORK HIGH TEMP BUTTED SEAM MU10-10FHTK 12-10 AWG

3M
02095 SCOTCHLOK FORK HIGH TEMP BUTTED SEAM MU10-10FHTK 12-10 AWG

3M™ Scotchlok™ Fork, High Temperature Butted Seam MU10-10FHTK, 12-10 AWG, 500/Case
MI ITEM #03176626
MFR #02095 SCOTCHLOK FORK HIGH TEMP BUTTED SEAM MU10-10FHTK 12-10 AWG
List Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02095 SCOTCHLOK FORK HIGH TEMP BUTTED SEAM MU10-10FHTK 12-10 AWG

3M™ Scotchlok™ Fork, High Temperature Butted Seam MU10-10FHTK, 12-10 AWG, 500/Case
MI ITEM #03176626
MFR #02095 SCOTCHLOK FORK HIGH TEMP BUTTED SEAM MU10-10FHTK 12-10 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.48/each for your price

Overview

Mfr description
02095 SCOTCHLOK FORK HIGH TEMP BUTTED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • Wider tongue design for use on free-standing studs
  • Stud size #10
  • Accommodates wire sizes 12 to 10 AWG
  • Made of durable steel for high-temperature applications and has nickel plating for corrosion resistance
  • Withstands a maximum temperature of 900 degrees F (482 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • 500/case

Specifications

  • Terminal Shape
    Standard Fork
  • Stud Size
    #10
  • Wire Gauge Range
    12 to 10 AWG
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Terminal Thickness
    0.04 in
  • Manufacturer Upc Number
    00054007020950
  • Maximum Wire Gauge
    10 AWG
  • Minimum Order Quantity
    500
  • Minimum Wire Gauge
    12 AWG
  • Overall Length
    0.73 in
  • Overall Width
    0.38 in
  • UPC_NO
    00054007020950
  • Weight
    0.003 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought