Motion
02099 SCOTCHLOK MULTI-STUD RING TONGUE VINYL INSUL BRAZED MV10-610RK 12-10A

3M
02099 SCOTCHLOK MULTI-STUD RING TONGUE VINYL INSUL BRAZED MV10-610RK 12-10A

3M™ Scotchlok™ Multi-Stud Ring Tongue, Vinyl Insulated Brazed Seam MV10-610RK, 12-10 AWG, 500/Case
MI ITEM #03176627
MFR #02099 SCOTCHLOK MULTI-STUD RING TONGUE VINYL INSUL BRAZED MV10-610RK 12-10A
Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02099 SCOTCHLOK MULTI-STUD RING TONGUE VINYL INSUL BRAZED MV10-610RK 12-10A

3M™ Scotchlok™ Multi-Stud Ring Tongue, Vinyl Insulated Brazed Seam MV10-610RK, 12-10 AWG, 500/Case
MI ITEM #03176627
MFR #02099 SCOTCHLOK MULTI-STUD RING TONGUE VINYL INSUL BRAZED MV10-610RK 12-10A

Mfr description
02099 SCOTCHLOK MULTI-STUD RING TONGUE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.92/each

Specifications

Dimensions

  • Overall Length
    1.19 in
  • Stud Size
    #10, #6, #8
  • Terminal Thickness
    0.04 in

Details

  • Color
    Yellow
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Yellow
  • Insulation Material
    Vinyl
  • Manufacturer Upc Number
    00054007020998
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    12 AWG
  • UPC_NO
    00054007020998
  • Wire Gauge Range
    12 to 10 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)