Motion
02106 SCOTCHLOK LOCKING FORK NYLON INSUL W/ INSUL GRIP MNG10-6FLK STUD SZ 6

3M
02106 SCOTCHLOK LOCKING FORK NYLON INSUL W/ INSUL GRIP MNG10-6FLK STUD SZ 6

3M™ Scotchlok™ Locking Fork, Nylon Insulated w/Insulation Grip MNG10-6FLK, Stud Size 6, 500/Case
Mi Item #03176633
MFR #02106 SCOTCHLOK LOCKING FORK NYLON INSUL W/ INSUL GRIP MNG10-6FLK STUD SZ 6
Price$1.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02106 SCOTCHLOK LOCKING FORK NYLON INSUL W/ INSUL GRIP MNG10-6FLK STUD SZ 6

3M™ Scotchlok™ Locking Fork, Nylon Insulated w/Insulation Grip MNG10-6FLK, Stud Size 6, 500/Case
Mi Item #03176633
MFR #02106 SCOTCHLOK LOCKING FORK NYLON INSUL W/ INSUL GRIP MNG10-6FLK STUD SZ 6

Mfr description
02106 SCOTCHLOK LOCKING FORK NYLON INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.55/each

Specifications

Dimensions

  • Stud Size
    #6
  • Terminal Thickness
    0.04 in
  • Weight
    0.005 lb

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Yellow
  • Insulation Material
    Nylon
  • Manufacturer Upc Number
    00054007021063
  • Maximum Wire Gauge
    10 AWG
  • Minimum Order Quantity
    500
  • Minimum Wire Gauge
    12 AWG
  • Terminal Shape
    Locking Fork
  • UPC_NO
    00054007021063
  • Wire Gauge Range
    12 to 10 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)