Motion
02122 SCOTCHLOK RING TONGUE NONINSUL BRAZED SEAM M8-516RK STUD SZ 5/16

3M
02122 SCOTCHLOK RING TONGUE NONINSUL BRAZED SEAM M8-516RK STUD SZ 5/16

3M™ Scotchlok™ Ring Tongue, Non-Insulated Brazed Seam M8-516RK, Stud Size 5/16, 200/Case
MI ITEM #03176643
MFR #02122 SCOTCHLOK RING TONGUE NONINSUL BRAZED SEAM M8-516RK STUD SZ 5/16
List Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02122 SCOTCHLOK RING TONGUE NONINSUL BRAZED SEAM M8-516RK STUD SZ 5/16

3M™ Scotchlok™ Ring Tongue, Non-Insulated Brazed Seam M8-516RK, Stud Size 5/16, 200/Case
MI ITEM #03176643
MFR #02122 SCOTCHLOK RING TONGUE NONINSUL BRAZED SEAM M8-516RK STUD SZ 5/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.92/each for your price

Overview

Mfr description
02122 SCOTCHLOK RING TONGUE NONINSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • Standard-style ring tongue fits around the stud
  • Stud size 5/16 in
  • Accommodates wire size 8 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 200/case

Specifications

  • Stud Size
    5/16 in
  • Wire Gauge Range
    Maximum of 8
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Terminal Thickness
    0.05 in
  • Maximum Wire Gauge
    8 AWG
  • Overall Length
    1.06 in
  • Manufacturer Upc Number
    00054007021223
  • UPC_NO
    00054007021223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text