Motion
02144 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BRAZED SEAM MV8BCK 8 AWG

3M
02144 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BRAZED SEAM MV8BCK 8 AWG

3M™ Scotchlok™ Butt Connector, Vinyl Insulated Brazed Seam MV8BCK, 8 AWG, built-in wire stop for correct positioning, 200/Case
MI ITEM #03176648
MFR #02144 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BRAZED SEAM MV8BCK 8 AWG
List Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02144 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BRAZED SEAM MV8BCK 8 AWG

3M™ Scotchlok™ Butt Connector, Vinyl Insulated Brazed Seam MV8BCK, 8 AWG, built-in wire stop for correct positioning, 200/Case
MI ITEM #03176648
MFR #02144 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BRAZED SEAM MV8BCK 8 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.43/each for your price

Overview

Mfr description
02144 SCOTCHLOK BUTT CONNECTOR VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Built-in wire stop for correct positioning
  • Accommodates wire size 8 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Wire Gauge Range
    Maximum of 8
  • Barrel Length
    0.38 in
  • Voltage Rating
    600 V
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Insulation Material
    Vinyl
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    Red
  • Maximum Wire Gauge
    8 AWG
  • Barrel Inside Diameter
    0.175 in
  • Connector Type
    Butt Splice
  • Insulation Color
    Red
  • Insulation Type
    Vinyl
  • Maximum Temperature
    221 °F
  • Maximum Voltage Rating
    600 V
  • Overall Length
    1.5 in
  • Seam Type
    Brazed
  • Standards Met
    UL Listed, CSA Certified, RoHS 2011/65/EU
  • Wire Range
    8 AWG
  • Manufacturer Upc Number
    00054007021445
  • UPC_NO
    00054007021445

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text