Motion
02152 SCOTCHLOK RING TONGUE NONINSUL BRAZED SEAM M6-38RK STUD SZ 3/8

3M
02152 SCOTCHLOK RING TONGUE NONINSUL BRAZED SEAM M6-38RK STUD SZ 3/8

3M™ Scotchlok™ Ring Tongue, Non-Insulated Brazed Seam M6-38RK, Stud Size 3/8, 1/Case
MI ITEM #03176653
MFR #02152 SCOTCHLOK RING TONGUE NONINSUL BRAZED SEAM M6-38RK STUD SZ 3/8
Price$2.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02152 SCOTCHLOK RING TONGUE NONINSUL BRAZED SEAM M6-38RK STUD SZ 3/8

3M™ Scotchlok™ Ring Tongue, Non-Insulated Brazed Seam M6-38RK, Stud Size 3/8, 1/Case
MI ITEM #03176653
MFR #02152 SCOTCHLOK RING TONGUE NONINSUL BRAZED SEAM M6-38RK STUD SZ 3/8

Mfr description
02152 SCOTCHLOK RING TONGUE NONINSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.46/each

Specifications

Dimensions

  • Overall Length
    1.22 in
  • Stud Size
    3/8 in
  • Terminal Thickness
    0.05 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007021520
  • Maximum Wire Gauge
    6 AWG
  • UPC_NO
    00054007021520
  • Wire Gauge Range
    Maximum of 6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)