Motion
02171 SCOTCHLOK RING TONGUE HI TEMP BUTT SEAM MU6-38RHTK 6 AWG

3M
02171 SCOTCHLOK RING TONGUE HI TEMP BUTT SEAM MU6-38RHTK 6 AWG

3M™ Scotchlok™ Ring Tongue, High Temperature Butted Seam MU6-38RHTK, 6 AWG, 200/Case
MI ITEM #03176655
MFR #02171 SCOTCHLOK RING TONGUE HI TEMP BUTT SEAM MU6-38RHTK 6 AWG
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02171 SCOTCHLOK RING TONGUE HI TEMP BUTT SEAM MU6-38RHTK 6 AWG

3M™ Scotchlok™ Ring Tongue, High Temperature Butted Seam MU6-38RHTK, 6 AWG, 200/Case
MI ITEM #03176655
MFR #02171 SCOTCHLOK RING TONGUE HI TEMP BUTT SEAM MU6-38RHTK 6 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.43/each

Specifications

Dimensions

  • Overall Length
    1.22 in
  • Stud Size
    3/8 in
  • Terminal Thickness
    0.05 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Steel
  • Contact Plating
    Nickel
  • Manufacturer Upc Number
    00054007021711
  • Maximum Wire Gauge
    6 AWG
  • UPC_NO
    00054007021711
  • Wire Gauge Range
    Maximum of 6

Overview

Mfr description
02171 SCOTCHLOK RING TONGUE HI TEMP BUTT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • For use in ovens, motors, light fixtures and other applications
  • Stud size 3/8 in
  • Accommodates wire size 8 AWG
  • Made of durable steel for high-temperature applications and has nickel plating for corrosion resistance
  • Withstands a maximum temperature of 900 degrees F (482 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • 200/case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought