Motion
02172 SCOTCHLOK BUTT CONNECTOR NON-INSUL BRAZED SEAM M6BCK 6 AWG

3M
02172 SCOTCHLOK BUTT CONNECTOR NON-INSUL BRAZED SEAM M6BCK 6 AWG

3M™ Scotchlok™ Butt Connector, Non-Insulated Brazed Seam M6BCK, 6 AWG, built-in wire stop for correct positioning, 200/Case
MI ITEM #03176656
MFR #02172 SCOTCHLOK BUTT CONNECTOR NON-INSUL BRAZED SEAM M6BCK 6 AWG
List Price$3.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02172 SCOTCHLOK BUTT CONNECTOR NON-INSUL BRAZED SEAM M6BCK 6 AWG

3M™ Scotchlok™ Butt Connector, Non-Insulated Brazed Seam M6BCK, 6 AWG, built-in wire stop for correct positioning, 200/Case
MI ITEM #03176656
MFR #02172 SCOTCHLOK BUTT CONNECTOR NON-INSUL BRAZED SEAM M6BCK 6 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.14/each for your price

Overview

Mfr description
02172 SCOTCHLOK BUTT CONNECTOR NON-INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • Built-in wire stop for correct positioning
  • Accommodates wire size 6 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Wire Gauge Range
    Maximum of 6
  • Barrel Length
    0.47 in
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    Blue
  • Maximum Wire Gauge
    6 AWG
  • Barrel Inside Diameter
    0.250 in
  • Connector Type
    Butt Splice
  • Insulation Color
    Bare
  • Insulation Type
    Noninsulated
  • Maximum Temperature
    347 °F
  • Maximum Voltage Rating
    600 V
  • Overall Length
    1.02 in
  • Seam Type
    Brazed
  • Standards Met
    UL Listed, CSA Certified, RoHS 2011/65/EU
  • Wire Range
    6 AWG
  • Manufacturer Upc Number
    00054007021728
  • UPC_NO
    00054007021728

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought