Motion
02198 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BRAZED SEAM MV4BCK 4 AWG

3M
02198 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BRAZED SEAM MV4BCK 4 AWG

3M™ Scotchlok™ Butt Connector, Vinyl Insulated Brazed Seam MV4BCK, 4 AWG, built-in wire stop for correct positioning, 200/Case
MI ITEM #03176667
MFR #02198 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BRAZED SEAM MV4BCK 4 AWG
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02198 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BRAZED SEAM MV4BCK 4 AWG

3M™ Scotchlok™ Butt Connector, Vinyl Insulated Brazed Seam MV4BCK, 4 AWG, built-in wire stop for correct positioning, 200/Case
MI ITEM #03176667
MFR #02198 SCOTCHLOK BUTT CONNECTOR VINYL INSUL BRAZED SEAM MV4BCK 4 AWG

Mfr description
02198 SCOTCHLOK BUTT CONNECTOR VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.05/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.280 in
  • Barrel Length
    0.53 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    2.17 in

Details

  • Color Code
    Yellow
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Connector Type
    Butt Splice
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Yellow
  • Insulation Material
    Vinyl
  • Insulation Type
    Vinyl
  • Manufacturer Upc Number
    00054007021988
  • Maximum Temperature
    221 °F
  • Maximum Wire Gauge
    4 AWG
  • Seam Type
    Brazed
  • Standards Met
    UL Listed, CSA Certified, RoHS 2011/65/EU
  • UPC_NO
    00054007021988
  • Wire Gauge Range
    Maximum of 4
  • Wire Range
    4 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)