Motion
02226 SCOTCHLOK DOUBLE MALE RING TONGUE NON-INSULATED RECTANGULAR MA250DM/8

3M
02226 SCOTCHLOK DOUBLE MALE RING TONGUE NON-INSULATED RECTANGULAR MA250DM/8

3M™ Scotchlok™ Double Male Ring Tongue, withstands a temperature range of -40 to 347 degrees f (-40 to 175 degrees c), 500/Case
Mi Item #03176673
MFR #02226 SCOTCHLOK DOUBLE MALE RING TONGUE NON-INSULATED RECTANGULAR MA250DM/8
Price$0.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02226 SCOTCHLOK DOUBLE MALE RING TONGUE NON-INSULATED RECTANGULAR MA250DM/8

3M™ Scotchlok™ Double Male Ring Tongue, withstands a temperature range of -40 to 347 degrees f (-40 to 175 degrees c), 500/Case
Mi Item #03176673
MFR #02226 SCOTCHLOK DOUBLE MALE RING TONGUE NON-INSULATED RECTANGULAR MA250DM/8

Mfr description
02226 SCOTCHLOK DOUBLE MALE RING TONGUE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Allows for quick and easy disconnect of wires
  • Made of electrolytic copper for good conductivity and has corrosion-resistant tin plating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.36/each

Specifications

Dimensions

  • Stud Size
    #8
  • Terminal Thickness
    0.032 in
  • Weight
    0.002 lb

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007022268
  • Minimum Order Quantity
    500
  • UPC_NO
    00054007022268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)