Overview
Mfr description
02227 SCOTCHLOK DOUBLE MALE RING TONGUE
- For industrial/occupational use only. Not for consumer sale or use.
- Allows for quick and easy disconnect of wires
- Made of electrolytic copper for good conductivity and has corrosion-resistant tin plating
- Withstands a temperature range of -40 to 347 degrees F (-40 to 175 degrees C)
Specifications
- Stud Size#10
- Connection TypeCrimp
- Connection OrientationStraight
- Contact MaterialCopper
- Contact PlatingTin
- Terminal Thickness0.032 in
- Manufacturer Upc Number00054007022275
- UPC_NO00054007022275
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data