Motion
02232 SCOTCHLOK BUTT CONNECTOR HIGH TEMP BUTTED SEAM MU10BCHTK 12-10 AWG

3M
02232 SCOTCHLOK BUTT CONNECTOR HIGH TEMP BUTTED SEAM MU10BCHTK 12-10 AWG

3M™ Scotchlok™ Butt Connector, High Temperature Butted Seam MU10BCHTK, 12-10 AWG, 500/Case
MI ITEM #03176675
MFR #02232 SCOTCHLOK BUTT CONNECTOR HIGH TEMP BUTTED SEAM MU10BCHTK 12-10 AWG
List Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02232 SCOTCHLOK BUTT CONNECTOR HIGH TEMP BUTTED SEAM MU10BCHTK 12-10 AWG

3M™ Scotchlok™ Butt Connector, High Temperature Butted Seam MU10BCHTK, 12-10 AWG, 500/Case
MI ITEM #03176675
MFR #02232 SCOTCHLOK BUTT CONNECTOR HIGH TEMP BUTTED SEAM MU10BCHTK 12-10 AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.60/each for your price

Overview

Mfr description
02232 SCOTCHLOK BUTT CONNECTOR HIGH TEMP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • For use in ovens, motors, light fixtures and other applications
  • Accommodates wire sizes 12 to 10 AWG
  • Made of durable steel for high-temperature applications and has nickel plating for corrosion resistance
  • Withstands a maximum temperature of 900 degrees F (482 degrees C)
  • 500/case

Specifications

  • Wire Gauge Range
    12 to 10 AWG
  • Barrel Length
    1/4 in
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Contact Material
    Steel
  • Contact Plating
    Nickel
  • Color Code
    Yellow
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    12 AWG
  • Barrel Inside Diameter
    0.135 in
  • Connector Type
    Butt Splice
  • Insulation Color
    Bare
  • Insulation Type
    Bare
  • Maximum Temperature
    900 °F
  • Maximum Voltage Rating
    600 V
  • Overall Length
    0.056 in
  • Seam Type
    Butted
  • Wire Range
    12 to 10 AWG
  • Manufacturer Stock Number
    7100164169
  • Manufacturer Upc Number
    00054007022329
  • UPC_NO
    00054007022329

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought