Motion
02261 SCOTCHLOK BLOCK FORK NYLON INSUL GRIP MNG18-4FB/SK STUD SZ4

3M
02261 SCOTCHLOK BLOCK FORK NYLON INSUL GRIP MNG18-4FB/SK STUD SZ4

3M™ Scotchlok™ Block Fork, Nylon Insulated w/Insulation Grip MNG18-4FB/SK, Stud Size 4, 1000/Case
Mi Item #03176686
MFR #02261 SCOTCHLOK BLOCK FORK NYLON INSUL GRIP MNG18-4FB/SK STUD SZ4
Price$1.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02261 SCOTCHLOK BLOCK FORK NYLON INSUL GRIP MNG18-4FB/SK STUD SZ4

3M™ Scotchlok™ Block Fork, Nylon Insulated w/Insulation Grip MNG18-4FB/SK, Stud Size 4, 1000/Case
Mi Item #03176686
MFR #02261 SCOTCHLOK BLOCK FORK NYLON INSUL GRIP MNG18-4FB/SK STUD SZ4

Mfr description
02261 SCOTCHLOK BLOCK FORK NYLON INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.09/each

Specifications

Dimensions

  • Stud Size
    #4
  • Terminal Thickness
    0.03 in
  • Weight
    0.002 lb

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Red
  • Insulation Material
    Nylon
  • Manufacturer Upc Number
    00054007022619
  • Maximum Wire Gauge
    18 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    22 AWG
  • Terminal Shape
    Block Fork
  • UPC_NO
    00054007022619
  • Wire Gauge Range
    22 to 18 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)