Motion
02273 SCOTCHLOK ADAPTER NON-INSULATED DOUBLE MALE-FEMALE MA250DMMFK

3M
02273 SCOTCHLOK ADAPTER NON-INSULATED DOUBLE MALE-FEMALE MA250DMMFK

3M™ Scotchlok™ Adapter, Non-Insulated Double Male-Female, MA250DMMFK, 500/Case
Mi Item #03176692
MFR #02273 SCOTCHLOK ADAPTER NON-INSULATED DOUBLE MALE-FEMALE MA250DMMFK
Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02273 SCOTCHLOK ADAPTER NON-INSULATED DOUBLE MALE-FEMALE MA250DMMFK

3M™ Scotchlok™ Adapter, Non-Insulated Double Male-Female, MA250DMMFK, 500/Case
Mi Item #03176692
MFR #02273 SCOTCHLOK ADAPTER NON-INSULATED DOUBLE MALE-FEMALE MA250DMMFK

Mfr description
02273 SCOTCHLOK ADAPTER NON-INSULATED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Interconnects two connectors that are already attached to wires
  • Features a non-insulated, butted-seam barrel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.60/each

Specifications

Dimensions

  • Barrel Length
    0.76 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    0.76 in
  • Tab Size
    0.032 in x 0.250 in

Details

  • Connection Material
    Brass
  • Connection Type
    Crimp
  • Insulation Color
    Bare
  • Insulation Material
    None
  • Insulation Type
    Bare
  • Manufacturer Upc Number
    00054007022732
  • Maximum Temperature
    482 °F
  • Minimum Order Quantity
    500
  • Product Types
    Connector
  • Seam Type
    Butted
  • Standards Met
    UL Listed, CSA Certified, RoHS Compliant
  • UPC_NO
    00054007022732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)