Motion
02291 SCOTCHLOK FEMALE DISC FULL NYLON INSUL BUTTED MNU14-250DFIK 16-14AWG

3M
02291 SCOTCHLOK FEMALE DISC FULL NYLON INSUL BUTTED MNU14-250DFIK 16-14AWG

3M™ Scotchlok™ Female Disconnect, Fully Nylon Insulated Butted Seam MNU14-250DFIK, 16-14 AWG, 1000/Case
MI ITEM #03176701
MFR #02291 SCOTCHLOK FEMALE DISC FULL NYLON INSUL BUTTED MNU14-250DFIK 16-14AWG
List Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02291 SCOTCHLOK FEMALE DISC FULL NYLON INSUL BUTTED MNU14-250DFIK 16-14AWG

3M™ Scotchlok™ Female Disconnect, Fully Nylon Insulated Butted Seam MNU14-250DFIK, 16-14 AWG, 1000/Case
MI ITEM #03176701
MFR #02291 SCOTCHLOK FEMALE DISC FULL NYLON INSUL BUTTED MNU14-250DFIK 16-14AWG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.92/each for your price

Overview

Mfr description
02291 SCOTCHLOK FEMALE DISC FULL NYLON
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue nylon-insulated, butted-seam barrel offers easy insertion of wires
  • Dents and rolled edges of this female disconnect terminal offer excellent holding force
  • Allows for quick and easy disconnect of wires
  • Mates with 0.25-in wide male tab
  • Accommodates wire sizes 16 to 14 AWG
  • Made of durable brass for good conductivity and has corrosion-resistant tin plating
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 1000/case

Specifications

  • Tab Width
    1/4 in
  • Gender
    Female
  • Wire Gauge Range
    16 to 14 AWG
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Insulation Material
    Nylon
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Terminal Thickness
    0.032 in
  • Insulation Color
    Blue
  • Minimum Wire Gauge
    16 AWG
  • Maximum Wire Gauge
    14 AWG
  • Barrel Inside Diameter
    0.080 in
  • Connection Material
    Tin-Plated Brass
  • Insulation Type
    Nylon
  • Maximum Temperature
    221 °F
  • Maximum Voltage Rating
    600 V
  • Overall Length
    0.87 in
  • Seam Type
    Butted
  • Standards Met
    UL Listed, CSA Certified, RoHS Compliant
  • Tab Size
    0.032 in x 0.250 in
  • Wire Range
    16 to 14 AWG
  • Manufacturer Upc Number
    00054007022916
  • UPC_NO
    00054007022916
  • Minimum Order Quantity
    1000
  • Overall Diameter
    0.23 in
  • Overall Width
    0.37 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text