Motion
02300 SCOTCHLOK MALE DISCONNECT FULLY NYLON INSUL BUTT MNU14-250DMIK 16-14A

3M
02300 SCOTCHLOK MALE DISCONNECT FULLY NYLON INSUL BUTT MNU14-250DMIK 16-14A

3M™ Scotchlok™ Male Disconnect, Fully Nylon Insulated Butted Seam MNU14-250DMIK, 16-14 AWG, 1/Case
Mi Item #03176704
MFR #02300 SCOTCHLOK MALE DISCONNECT FULLY NYLON INSUL BUTT MNU14-250DMIK 16-14A
Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02300 SCOTCHLOK MALE DISCONNECT FULLY NYLON INSUL BUTT MNU14-250DMIK 16-14A

3M™ Scotchlok™ Male Disconnect, Fully Nylon Insulated Butted Seam MNU14-250DMIK, 16-14 AWG, 1/Case
Mi Item #03176704
MFR #02300 SCOTCHLOK MALE DISCONNECT FULLY NYLON INSUL BUTT MNU14-250DMIK 16-14A

Mfr description
02300 SCOTCHLOK MALE DISCONNECT FULLY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue nylon-insulated, butted-seam barrel offers easy insertion of wires
  • This male disconnect terminal offers excellent holding force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.15/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.085 in
  • Maximum Voltage Rating
    600 V
  • Overall Diameter
    0.3 in
  • Overall Length
    0.95 in
  • Overall Width
    0.44 in
  • Tab Size
    0.032 in x 0.250 in
  • Tab Width
    1/4 in
  • Terminal Thickness
    0.032 in
  • Weight
    0.003 lb

Details

  • Connection Material
    Tin-Plated Copper
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Gender
    Male
  • Insulation Color
    Blue
  • Insulation Material
    Nylon
  • Insulation Type
    Nylon
  • Manufacturer Upc Number
    00054007023005
  • Maximum Temperature
    221 °F
  • Maximum Wire Gauge
    14 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    16 AWG
  • Seam Type
    Butted
  • Standards Met
    UL Listed, CSA Certified, RoHS Compliant
  • UPC_NO
    00054007023005
  • Wire Gauge Range
    16 to 14 AWG
  • Wire Range
    16 to 14 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)