Motion
02372 SCOTCHLOK MALE DISC NONINSUL BUTT SEAM MU18-187DMK 22-18 AWG

3M
02372 SCOTCHLOK MALE DISC NONINSUL BUTT SEAM MU18-187DMK 22-18 AWG

3M™ Scotchlok™ Male Disconnect, Non-Insulated Butted Seam MU18-187DMK, 22-18 AWG, 1000/Case
Mi Item #03176720
MFR #02372 SCOTCHLOK MALE DISC NONINSUL BUTT SEAM MU18-187DMK 22-18 AWG
Price$0.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02372 SCOTCHLOK MALE DISC NONINSUL BUTT SEAM MU18-187DMK 22-18 AWG

3M™ Scotchlok™ Male Disconnect, Non-Insulated Butted Seam MU18-187DMK, 22-18 AWG, 1000/Case
Mi Item #03176720
MFR #02372 SCOTCHLOK MALE DISC NONINSUL BUTT SEAM MU18-187DMK 22-18 AWG

Mfr description
02372 SCOTCHLOK MALE DISC NONINSUL BUTT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel with a beveled mouth offers easy insertion of wires
  • This male disconnect terminal offers excellent holding force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.36/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.080 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    0.064 in
  • Tab Size
    0.020 in x 0.187 in
  • Tab Width
    0.187 in
  • Terminal Thickness
    0.02 in

Details

  • Connection Material
    Copper
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Gender
    Male
  • Insulation Color
    Bare
  • Insulation Material
    None
  • Insulation Type
    Bare
  • Manufacturer Upc Number
    00054007023722
  • Maximum Temperature
    347 °F
  • Maximum Wire Gauge
    18 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    22 AWG
  • Seam Type
    Butted
  • Standards Met
    UL Listed, CSA Certified, RoHS Compliant
  • UPC_NO
    00054007023722
  • Wire Gauge Range
    22 to 18 AWG
  • Wire Range
    22 to 18 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)