Motion
02378 SCOTCHLOK MALE DISC NYLON INSUL GRIP MNG18-250DMK 22-18 AWG

3M
02378 SCOTCHLOK MALE DISC NYLON INSUL GRIP MNG18-250DMK 22-18 AWG

3M™ Scotchlok™ Male Disconnect, Nylon Insulated w/Insulation Grip MNG18-250DMK, 22-18 AWG, 1000/Case
Mi Item #03176724
MFR #02378 SCOTCHLOK MALE DISC NYLON INSUL GRIP MNG18-250DMK 22-18 AWG
Price$1.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02378 SCOTCHLOK MALE DISC NYLON INSUL GRIP MNG18-250DMK 22-18 AWG

3M™ Scotchlok™ Male Disconnect, Nylon Insulated w/Insulation Grip MNG18-250DMK, 22-18 AWG, 1000/Case
Mi Item #03176724
MFR #02378 SCOTCHLOK MALE DISC NYLON INSUL GRIP MNG18-250DMK 22-18 AWG

Mfr description
02378 SCOTCHLOK MALE DISC NYLON INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red nylon-insulated, butted-seam barrel with a funnel-designed, seamless brass sleeve offers easy insertion of wires
  • This male disconnect terminal offers excellent holding force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.14/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.065 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    0.92 in
  • Tab Size
    0.032 in x 0.250 in
  • Tab Width
    1/4 in
  • Terminal Thickness
    0.032 in

Details

  • Connection Material
    Tin-Plated Brass
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Gender
    Male
  • Insulation Color
    Red
  • Insulation Material
    Nylon
  • Insulation Type
    Nylon
  • Manufacturer Upc Number
    00054007023784
  • Maximum Temperature
    221 °F
  • Maximum Wire Gauge
    18 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    22 AWG
  • Seam Type
    Brazed
  • Standards Met
    UL Listed, CSA Certified, RoHS Compliant
  • UPC_NO
    00054007023784
  • Wire Gauge Range
    22 to 18 AWG
  • Wire Range
    22 to 18 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)