Motion
02385 SCOTCHLOK MALE DISCONNECT FULLY NYLON INSUL BUTT MNU14-187DMIK 16-14A

3M
02385 SCOTCHLOK MALE DISCONNECT FULLY NYLON INSUL BUTT MNU14-187DMIK 16-14A

3M™ Scotchlok™ Male Disconnect, Fully Nylon Insulated Butted Seam MNU14-187DMIK, 16-14 AWG, 1000/Case
MI ITEM #03176728
MFR #02385 SCOTCHLOK MALE DISCONNECT FULLY NYLON INSUL BUTT MNU14-187DMIK 16-14A
Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02385 SCOTCHLOK MALE DISCONNECT FULLY NYLON INSUL BUTT MNU14-187DMIK 16-14A

3M™ Scotchlok™ Male Disconnect, Fully Nylon Insulated Butted Seam MNU14-187DMIK, 16-14 AWG, 1000/Case
MI ITEM #03176728
MFR #02385 SCOTCHLOK MALE DISCONNECT FULLY NYLON INSUL BUTT MNU14-187DMIK 16-14A

Mfr description
02385 SCOTCHLOK MALE DISCONNECT FULLY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue nylon-insulated, butted-seam barrel offers easy insertion of wires
  • This male disconnect terminal offers excellent holding force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.15/each

Specifications

Dimensions

  • Overall Diameter
    0.3 in
  • Overall Length
    0.87 in
  • Overall Width
    0.37 in
  • Tab Width
    0.187 in
  • Terminal Thickness
    0.02 in
  • Weight
    0.002 lb

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Gender
    Male
  • Insulation Color
    Blue
  • Insulation Material
    Nylon
  • Manufacturer Upc Number
    00054007023852
  • Maximum Wire Gauge
    14 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    16 AWG
  • UPC_NO
    00054007023852
  • Wire Gauge Range
    16 to 14 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)