Motion
02403 SCOTCHCAST MULTI-MOLD RESIN SPLICE KIT 85-16 NON-SHIELDED 0 - 600 V

3M
02403 SCOTCHCAST MULTI-MOLD RESIN SPLICE KIT 85-16 NON-SHIELDED 0 - 600 V

3M™ Scotchcast™ Multi-Mold Resin Splice Kit 85-16, 0 - 600 V, Non-Shielded, 10 /Case
MI ITEM #03176733
MFR #02403 SCOTCHCAST MULTI-MOLD RESIN SPLICE KIT 85-16 NON-SHIELDED 0 - 600 V
List Price$235.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02403 SCOTCHCAST MULTI-MOLD RESIN SPLICE KIT 85-16 NON-SHIELDED 0 - 600 V

3M™ Scotchcast™ Multi-Mold Resin Splice Kit 85-16, 0 - 600 V, Non-Shielded, 10 /Case
MI ITEM #03176733
MFR #02403 SCOTCHCAST MULTI-MOLD RESIN SPLICE KIT 85-16 NON-SHIELDED 0 - 600 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.81/each for your price

Overview

Mfr description
02403 SCOTCHCAST MULTI-MOLD RESIN SPLICE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wire Gauge Range
    00 to 0000 AWG
  • Voltage Rating
    1 kV
  • Maximum Wire Gauge
    0000 AWG
  • Minimum Wire Gauge
    00 AWG
  • Manufacturer Upc Number
    00054007024033
  • UPC_NO
    00054007024033

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought